22232KEJW33C3
Description
22232KEJW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 80MM WD BRASS CAGE
Part # 22232KEJW33C3
BDI # 1317063
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22232KEMW33C3
Description
22232KEMW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 80MM WD BRASS CAGE
Part # 22232KEMW33C3
BDI # 20054395
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
654D-2
Description
654D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6" OD 3" WID
Part # 654D-2
BDI # 1348683
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
152.4
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646742
Precision Class:
Standard
Basic Number:
654
H936349-2
Description
H936349-2 TAPERED ROLLER BEARING CONE ; PRECISION 6-5/8" BORE 3-1/8" WD
Part # H936349-2
BDI # 1357268
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
648813
Precision Class:
Standard
Basic Number:
H936349
23226KEJW33C3
Description
23226KEJW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 80MM WD
Part # 23226KEJW33C3
BDI # 21963870
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing