23228 CC/C3W33
Description
23228 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 88MM WID SHAFT MOUNT
Part # 23228 CC/C3W33
BDI # 1265000
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
H852810-2
Description
H852810-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 3-1/2" WD
Part # H852810-2
BDI # 1357103
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
444.5
Other Features:
Heavy Duty
Global Part Number GPN:
646111
Precision Class:
Standard
Basic Number:
H852810
23228 CC/W33
Description
23228 CC/W33 SPHR ROLLER BRG ; 140MM IDX250MM ODX88MM WID
Part # 23228 CC/W33
BDI # 1418121
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE420801-2
Description
EE420801-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 8" BORE 3-1/2" WD
Part # EE420801-2
BDI # 1355199
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
648962
Precision Class:
Standard
Basic Number:
EE420801
23134 CC/W33
Description
23134 CC/W33 SPHR ROLLER BRG ; ROLLER 170MM IDX280MM ODX88MM WD
Part # 23134 CC/W33
BDI # 1418146
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing