07196-2
Description
07196-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1-31/32" OD 3/8" WD
Part # 07196-2
BDI # 1309773
Features
Component:
Cup
Width - Millimeter:
9.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
50.013
Global Part Number GPN:
648174
Precision Class:
Standard
Basic Number:
7196
7201 BTN1
Description
7201 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7201 BTN1
BDI # 25883754
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
9.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
44.45
Global Part Number GPN:
649168
Precision Class:
Standard
Basic Number:
6
3MM9307WICRSUM
Description
3MM9307WICRSUM PRECISION BALL BEARING ; NON RETURNABLE PHENOLIC ANGULAR CONTACT
Part # 3MM9307WICRSUM
BDI # 1340186
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3MMC9307WI SUM
Description
3MMC9307WI SUM PRECISION BALL BEARING ; POR PHENOLIC 35MM BORE ANGULAR CONTACT
Part # 3MMC9307WI SUM
BDI # 22847922
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring