Page 1 of 4

Next

Compare
7302 BEP

COMPARE

7302 BEP

Description
7302 BEP ANG CONTACT BALL BRG ; 15MM BORE 42MM OD 13MM WD

SKF

Part # 7302 BEP

BDI # 1418856

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 257638
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 39.69 / each QTY
7302 BECBP

COMPARE

7302 BECBP

Description
7302 BECBP ANG CONTACT BALL BRG ; 15MM BORE 42MM OD 13MM WD

SKF

Part # 7302 BECBP

BDI # 1265749

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257639
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 59.96 / each QTY
NU 1006

COMPARE

NU 1006

Description
NU 1006 CYLINDRICAL RLR BRG ; 30MM BORE 55MM OD 13 WID RBEC 1

SKF

Part # NU 1006

BDI # 1419701

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566626
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 124.91 / each QTY
K28X33X13-B/0-7

COMPARE

K28X33X13-B/0-7

Description
K28X33X13-B/0-7 NEEDLE ROLLER CAGE ASSY ; 28MM ID X 33MM OD

INA

Part # K28X33X13-B/0-7

BDI # 1174264

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.299
Retainer: Yes
Other Features: Steel Cage
Global Part Number GPN: 374131
Self Aligning: No

Price Inventory : In stock
$ 6.83 / each QTY
RNA4902-2RSR-XL

COMPARE

RNA4902-2RSR-XL

Description
RNA4902-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 20MM BORE 28MM OD

INA

Part # RNA4902-2RSR-XL

BDI # 18314483

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.102
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591362
Self Aligning: No

Price Inventory : In stock
$ 39.15 / each QTY