NU304EAT2XC3
Description
NU304EAT2XC3 CYL RLR BRG ; 20MMX52MMX15MM
Part # NU304EAT2XC3
BDI # 1227013
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453777
Number of Rows of Rollers:
Single Row
NU304-E-XL-TVP2
Description
NU304-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU304-E-XL-TVP2
BDI # 1164446
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449049
Number of Rows of Rollers:
Single Row
MR1205EL
Description
MR1205EL CYLINDRICAL ROLLER BEARING ; 25 MM ID X 52 MM OD X 15 MM W OPEN
Part # MR1205EL
BDI # 17148562
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452758
Number of Rows of Rollers:
Single Row
TA3515Z
Description
TA3515Z NEEDLE ROLLER BEARING ; 1.378" X 1.772" X 0.591" SHELL
Part # TA3515Z
BDI # 21438475
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Dust Cover
Self Aligning:
No
NJ205-E-XL-M1-C3
Description
NJ205-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 25MM BORE X 52MM OD X 15MM W
Part # NJ205-E-XL-M1-C3
BDI # 1161920
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448048
Number of Rows of Rollers:
Single Row