2MMV9108HXVVSULFS934
Description
2MMV9108HXVVSULFS934 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT
Part # 2MMV9108HXVVSULFS934
BDI # 1335335
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
JLM603013Z-2
Description
JLM603013Z-2 TAPERED ROLLER BRG CUP ; STD PRECISION 78MM OD
Part # JLM603013Z-K0541
BDI # 1360566
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
78
Other Features:
Light Medium Duty
Global Part Number GPN:
647446
Precision Class:
Standard
Basic Number:
JLM603013Z
7205 BM/CN
Description
7205 BM/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7205 BM/CN
BDI # 28218160
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Machined Window Cage Type
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7205 BTN1/CN
Description
7205 BTN1/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7205 BTN1/CN
BDI # 28218161
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
7304 BM/CN
Description
7304 BM/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7304 BM/CN
BDI # 28218240
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Machined Window Cage Type
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)