Page 1 of 7

Next

Compare
7205 BECBY

COMPARE

7205 BECBY

Description
7205 BECBY ANG CONTACT BALL BEARING ; 25MM BORE 52MM OD 15MM WD

SKF

Part # 7205 BECBY

BDI # 1265724

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257759
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 64.52 / each QTY
NJ 205 ECJ

COMPARE

NJ 205 ECJ

Description
NJ 205 ECJ CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1

SKF

Part # NJ 205 ECJ

BDI # 1417088

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566700
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 91.52 / each QTY
NU 205 ECP

COMPARE

NU 205 ECP

Description
NU 205 ECP CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1

SKF

Part # NU 205 ECP

BDI # 1420585

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455435
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 53.51 / each QTY
7205 BEGAP

COMPARE

7205 BEGAP

Description
7205 BEGAP ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 15MM WD

SKF

Part # 7205 BEGAP

BDI # 1418748

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257758
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 69.97 / each QTY
7205 BEP

COMPARE

7205 BEP

Description
7205 BEP ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 15MM WD

SKF

Part # 7205 BEP

BDI # 1418749

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 257755
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 56.32 / each QTY