Page 1 of 5

Next

Compare
5203KDD3

COMPARE

5203KDD3

Description
5203KDD3 ANGULAR CONTACT BALL BRG ; 17MM ID 40MM OD 17.5MM WD

TIMKEN

Part # 5203KDD3

BDI # 1345771

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255273
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 70.52 / each QTY
JP10010A-2

COMPARE

JP10010A-2

Description
JP10010A-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # JP10010A-2

BDI # 1361033

Features

Component: Cup
Width - Millimeter: 17.5
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 5.709

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 145
Global Part Number GPN: 647798
Precision Class: Standard
Basic Number: JP10010A

Price Inventory : In stock
$ 75.53 / each QTY
3203 A-2RS1TN9

COMPARE

3203 A-2RS1TN9

Description
3203 A-2RS1TN9 ANG CONTACT BALL BEARING ; 17MM IDX40MM ODX17.5MM WD DBL ROW

SKF

Part # 3203 A-2RS1TN9

BDI # 1414441

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 258119
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 51.73 / each QTY
3203 A-2ZTN9/C3

COMPARE

3203 A-2ZTN9/C3

Description
3203 A-2ZTN9/C3 ANG CONTACT BALL BEARING ; 17MMX40MMX17.5MM

SKF

Part # 3203 A-2ZTN9/C3

BDI # 1250257

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 258116
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 50.95 / each QTY
3203 A-2RS1TN9/MT33

COMPARE

3203 A-2RS1TN9/MT33

Description
3203 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; DOUBLE ROW

SKF

Part # 3203 A-2RS1TN9/MT33

BDI # 1415700

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 64.07 / each QTY