Page 1 of 7

Next

Compare
JLM714110-2

COMPARE

JLM714110-2

Description
JLM714110-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # JLM714110-2

BDI # 1360604

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 115
Other Features: Light Medium Duty
Global Part Number GPN: 648658
Precision Class: Standard
Basic Number: JLM714110

Price Inventory : In stock
$ 32.09 / each QTY
7306WN SU

COMPARE

7306WN SU

Description
7306WN SU ANGULAR CONTACT BALL BRG ; 30MM ID 72MM OD 19MM WD SR OPEN

TIMKEN

Part # 7306WN SU

BDI # 1350508

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 99.21 / each QTY
7209 BECBY

COMPARE

7209 BECBY

Description
7209 BECBY ANG CONTACT BALL BRG ; 45MM BORE 85MM OD 19MM WD

SKF

Part # 7209 BECBY

BDI # 1265732

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257724
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 91.93 / each QTY
NU 209 ECP

COMPARE

NU 209 ECP

Description
NU 209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 19 WID RBEC 1

SKF

Part # NU 209 ECP

BDI # 1419967

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455457
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 92.44 / each QTY
21306 CC

COMPARE

21306 CC

Description
21306 CC SPHR ROLLER BRG ; 30MMX72MMX19MM SHAFT MOUNT

SKF

Part # 21306 CC

BDI # 1418870

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Outside Diameter - Millimeter: 72
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 130.53 / each QTY