Page 1 of 7

Next

Compare
7307 BECBM

COMPARE

7307 BECBM

Description
7307 BECBM ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 21MM WD

SKF

Part # 7307 BECBM

BDI # 1420804

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257613
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 114.75 / each QTY
NU 211 ECP

COMPARE

NU 211 ECP

Description
NU 211 ECP CYLINDRICAL RLR BRG ; 55MM BORE 100MM OD 21 WID RBEC 1

SKF

Part # NU 211 ECP

BDI # 1420014

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455468
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 114.88 / each QTY
7307WN SU

COMPARE

7307WN SU

Description
7307WN SU ANGULAR CONTACT BALL BRG ; 35MM ID 80MM OD 21MM WD SR OPEN

TIMKEN

Part # 7307WN SU

BDI # 1350512

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 116.31 / each QTY
7307 BECBP

COMPARE

7307 BECBP

Description
7307 BECBP ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 21MM WD

SKF

Part # 7307 BECBP

BDI # 1418860

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257612
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 105.00 / each QTY
7307BMU C3

COMPARE

7307BMU C3

Description
7307BMU C3 ANGULAR CONTACT BALL BEARING ; 35MM IDX80MM ODX21MM W

NACHI

Part # 7307BMUC3

BDI # 665313

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 50.72 / each QTY