Page 1 of 6

Next

Compare
NA 4908

COMPARE

NA 4908

Description
NA 4908 NEEDLE ROLLER BEARING ; 40MMX62MMX22MM

SKF

Part # NA 4908

BDI # 1419652

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
$ 87.53 / each QTY
NA 4908.2RS

COMPARE

NA 4908.2RS

Description
NA 4908.2RS NEEDLE ROLLER BEARING ; 40MM BORE 62MM OD 23MM WD DBL SEAL

SKF

Part # NA 4908.2RS

BDI # 1419653

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
$ 139.12 / each QTY
RNA 4908

COMPARE

RNA 4908

Description
RNA 4908 NEEDLE ROLLER BEARING ; 48MMX62MMX22MM

SKF

Part # RNA 4908

BDI # 1419788

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
$ 62.53 / each QTY
7212 BECBY

COMPARE

7212 BECBY

Description
7212 BECBY ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 22MM WD

SKF

Part # 7212 BECBY

BDI # 1265737

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257704
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 202.27 / each QTY
NA4908-XL

COMPARE

NA4908-XL

Description
NA4908-XL X-LIFE NEEDLE ROLLER BRG ; 40MM BORE 62MM OD

INA

Part # NA4908-XL

BDI # 1411885

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591049
Self Aligning: No

Price Inventory : In stock
$ 64.89 / each QTY