5304CZZ
Description
5304CZZ ANG CONTACT BALL BEARING ; 20MM BORE 52MM OD 22.2MM WD DR
Part # 5304CZZ
BDI # 662934
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256314
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3304 A-2RS1TN9/MT33
Description
3304 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 20MM BORE 52MM OD 22.2MM WD DR 2 SEAL
Part # 3304 A-2RS1TN9/MT33
BDI # 1416233
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5304CFF
Description
5304CFF ANG CONTACT BALL BEARING ; 20MM BORE 52MM OD 22.2MM WD
Part # 5304CFF
BDI # 662932
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256311
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5304K
Description
5304K ANGULAR CONTACT BALL BRG ; 20MM ID 52MM OD 22.2MM WD
Part # 5304K
BDI # 1346113
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255330
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5304ZZ
Description
5304ZZ ANGULAR CONTACT BALL BEARING ; 20MMX52MMX22.2MM
Part # 5304ZZ
BDI # 664655
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256785
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)