5206W
Description
5206W ANGULAR CONTACT BALL BRG ; 30MM ID 62MM OD 23.8MM WD
Part # 5206W
BDI # 1345790
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255285
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206MZZ
Description
5206MZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD
Part # 5206MZZ
BDI # 662816
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256129
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3206 A
Description
3206 A ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 23.8MM WD DR OPEN
Part # 3206 A
BDI # 1416789
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258098
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206CZZG
Description
5206CZZG ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD
Part # 5206CZZG
BDI # 662810
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256122
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3206 A-2RS1/C3
Description
3206 A-2RS1/C3 ANG CONTACT BALL BEARING ; 30MMX62MMX23.8MM DR 2 SEALS
Part # 3206 A-2RS1/C3
BDI # 1250297
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)