JLM508748-2
Description
JLM508748-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 60MM BORE 24MM WD
Part # JLM508748-2
BDI # 1360555
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
646338
Precision Class:
Standard
Basic Number:
JLM508748
JM716610-2
Description
JM716610-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JM716610-2
BDI # 1360815
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
130
Other Features:
Medium Duty
Global Part Number GPN:
646308
Precision Class:
Standard
Basic Number:
JM716610
Features
Component:
Cup
Width - Millimeter:
24
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
130
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
JM716610
NU1020-XL-M1-C3
Description
NU1020-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 100MM BORE X 150MM OD X 24MM W
Part # NU1020-XL-M1-C3
BDI # 1163131
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448596
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing