Page 1 of 6

Next

Compare
2MM9106WICRDUL

COMPARE

2MM9106WICRDUL

Description
2MM9106WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 55MM OD

TIMKEN

Part # 2MM9106WI DUL

BDI # 1333971

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 548.92 / each QTY
NU 1021 ML/C3

COMPARE

NU 1021 ML/C3

Description
NU 1021 ML/C3 CYLINDRICAL RLR BRG ; 105MM BORE 160MM OD 26 WID RBEC 1

SKF

Part # NU 1021 ML/C3

BDI # 1260175

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566737
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 722.32 / each QTY
NK95/26-XL

COMPARE

NK95/26-XL

Description
NK95/26-XL X-LIFE NEEDLE ROLLER BRG ; 95MM BORE 115MM OD

INA

Part # NK95/26-XL

BDI # 1175687

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.528
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591125
Self Aligning: No

Price Inventory : In stock
$ 157.27 / each QTY
7216BL1BG

COMPARE

7216BL1BG

Description
7216BL1BG ANGULAR CONTACT BALL BRG ; 80MM ID 140MM OD 26MM W

NTN

Part # 7216BL1BG

BDI # 21586299

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 208.77 / each QTY
HFL1626-L564

COMPARE

HFL1626-L564

Description
HFL1626-L564 DRAWN CUP ROLLER CLUTCH ; 16MM ID X 22MM OD

INA

Part # HFL1626-L564

BDI # 1411599

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Steel Spring
Self Aligning: No

Price Inventory : In stock
$ 26.80 / each QTY