Page 1 of 9

Next

Compare
2MM9108WICRDUL

COMPARE

2MM9108WICRDUL

Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD

TIMKEN

Part # 2MM9108WI DUL

BDI # 1334004

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 659.71 / each QTY
NJ218EMAC3

COMPARE

NJ218EMAC3

Description
NJ218EMAC3 CYLINDRICAL ROLLER BRG ; 90MM BORE 160MM OD 30 WID

TIMKEN

Part # NJ218EMAC3

BDI # 1367833

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663693
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 391.53 / each QTY
7218WN SU

COMPARE

7218WN SU

Description
7218WN SU ANGULAR CONTACT BALL BRG ; 90MM ID 160MM OD 30MM WD

TIMKEN

Part # 7218WN SU

BDI # 1350414

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254912
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 275.29 / each QTY
7218 BECBM

COMPARE

7218 BECBM

Description
7218 BECBM ANG CONTACT BALL BRG ; 90MM BORE 160MM OD 30MM WD

SKF

Part # 7218 BECBM

BDI # 1421313

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257671
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 338.81 / each QTY
HFL2530-L564

COMPARE

HFL2530-L564

Description
HFL2530-L564 DRAWN CUP ROLLER CLUTCH

INA

Part # HFL2530-L564

BDI # 1411600

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.26
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Steel Spring
Self Aligning: No

Price Inventory : In stock
$ 35.55 / each QTY