Page 1 of 13

Next

Compare
7312 BECBY

COMPARE

7312 BECBY

Description
7312 BECBY ANG CONTACT BALL BRG ; 60MM BORE 130MM OD 31MM WD

SKF

Part # 7312 BECBY

BDI # 1265762

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257560
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 207.28 / each QTY
JHM534110-2

COMPARE

JHM534110-2

Description
JHM534110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 230MM OD 31MM WD

TIMKEN

Part # JHM534110-2

BDI # 1360301

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 230
Other Features: Heavy Medium Duty
Global Part Number GPN: 648098
Precision Class: Standard
Basic Number: JHM534110

Price Inventory : In stock
$ 220.36 / each QTY
22213KEJW33C3

COMPARE

22213KEJW33C3

Description
22213KEJW33C3 SPHERICAL RLR BRG ; 65MM ID 120MM OD 31MM WD ST CAGE

TIMKEN

Part # 22213KEJW33C3

BDI # 1424207

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 221.04 / each QTY
22213 E

COMPARE

22213 E

Description
22213 E SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID SHAFT MOUNT

SKF

Part # 22213 E

BDI # 1417217

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 205.07 / each QTY
22213 EK/C3

COMPARE

22213 EK/C3

Description
22213 EK/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID

SKF

Part # 22213 EK/C3

BDI # 1417082

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 205.07 / each QTY