3211 A/C3
Description
3211 A/C3 ANG CONTACT BALL BEARING ; 55MMX100MMX33.3MM
Part # 3211 A/C3
BDI # 1416243
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258022
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5211CFF
Description
5211CFF ANG CONTACT BALL BEARING ; 55MM BORE 100MM OD 33.3MM WD
Part # 5211CFF
BDI # 662660
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256201
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3211 A-2RS1
Description
3211 A-2RS1 ANG CONTACT BALL BEARING ; 55MMX100MMX33.3MM DR 2 SEALS
Part # 3211 A-2RS1
BDI # 1250383
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3211 A
Description
3211 A ANG CONTACT BALL BEARING ; 55MMX100MMX33.3MM DBL ROW
Part # 3211 A
BDI # 1416561
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258028
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5211CZZ
Description
5211CZZ ANG CONTACT BALL BEARING ; 55MM BORE 100MM OD 33.3MM WD DR
Part # 5211CZZ
BDI # 662663
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256204
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)