5211W
Description
5211W C1 ANGULAR CONTACT BALL BRG ; 55MM ID 100MM OD 33.3MM WD
Part # 5211W C1
BDI # 1345829
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255307
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3211B-2RSTNC3
Description
3211B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3211B-2RSTNC3
BDI # 17757680
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Cage Material:
Steel
Internal Clearance:
CD3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5211J
Description
5211J ANGULAR CONTACT BALL BEARING ; 55MM BOREX100MM ODX33.3MM W 2-ROW
Part # 5211J
BDI # 1185919
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256621
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3211 A-2Z
Description
3211 A-2Z ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3211 A-2Z
BDI # 1417806
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258024
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)