5307MZZ
Description
5307MZZ ANG CONTACT BALL BEARING ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307MZZ
BDI # 662976
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256365
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5307CZZ
Description
5307CZZ ANG CONTACT BALL BEARING ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307CZZ
BDI # 662967
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256355
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 A-2RS1/C3
Description
3307 A-2RS1/C3 ANG CONTACT BALL BEARING ; 35MMX80MMX34.9MM DOUBLE ROW
Part # 3307 A-2RS1/C3
BDI # 1250831
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257924
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 A-2RS1
Description
3307 A-2RS1 ANG CONTACT BALL BEARING ; 35MMX80MMX34.9MM DR 2 SEALS
Part # 3307 A-2RS1
BDI # 1250830
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 A/C3
Description
3307 A/C3 ANG CONTACT BALL BEARING ; 35MMX80MMX34.9MM
Part # 3307 A/C3
BDI # 1416792
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257921
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)