Page 1 of 6

Next

Compare
2MM208WICRDUL

COMPARE

2MM208WICRDUL

Description
2MM208WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 80MM OD

TIMKEN

Part # 2MM208WI DUL

BDI # 1333665

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 707.63 / each QTY
22217EJW33

COMPARE

22217EJW33

Description
22217EJW33 SPHERICAL RLR BRG ; 85MM ID 150MM OD 36MM WD OPEN

TIMKEN

Part # 22217EJW33

BDI # 1424217

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 334.33 / each QTY
JHM807045-2

COMPARE

JHM807045-2

Description
JHM807045-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 50MM BORE 36MM WD

TIMKEN

Part # JHM807045-2

BDI # 1360351

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Medium Duty
Global Part Number GPN: 647710
Precision Class: Standard
Basic Number: JHM807045

Price Inventory : In stock
$ 79.11 / each QTY
22217 E/C3

COMPARE

22217 E/C3

Description
22217 E/C3 SPHR ROLLER BRG ; 85MMX150MMX36MM SHAFT MOUNT

SKF

Part # 22217 E/C3

BDI # 1416709

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 333.44 / each QTY
22217 EK/C3

COMPARE

22217 EK/C3

Description
22217 EK/C3 SPHR ROLLER BRG ; 85MM BORE 150MM OD 36MM WID

SKF

Part # 22217 EK/C3

BDI # 1416417

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 333.44 / each QTY