Page 1 of 2

Next

Compare
21315 E/C3

COMPARE

21315 E/C3

Description
21315 E/C3 SPHR ROLLER BRG ; 75MM BORE 160MM OD 37MM WID SHAFT MOUNT

SKF

Part # 21315 E/C3

BDI # 1421991

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 307.53 / each QTY
JM734410-2

COMPARE

JM734410-2

Description
JM734410-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 240MM OD 37MM WD

TIMKEN

Part # JM734410-2

BDI # 1360921

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 240
Other Features: Medium Duty
Global Part Number GPN: 646741
Precision Class: Standard
Basic Number: JM734410

Price Inventory : In stock
$ 348.43 / each QTY
JM736110-2

COMPARE

JM736110-2

Description
JM736110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 250MM OD 37MM WD

TIMKEN

Part # JM736110-2

BDI # 1360950

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 250
Other Features: Medium Duty
Global Part Number GPN: 647963
Precision Class: Standard
Basic Number: JM736110

Price Inventory : In stock
$ 290.15 / each QTY
NU315EAT2XC3

COMPARE

NU315EAT2XC3

Description
NU315EAT2XC3 CYL RLR BRG ; 75MMX160MMX37MM

NTN

Part # NU315EAT2XC3

BDI # 1227192

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453838
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 334.71 / each QTY
21315 E

COMPARE

21315 E

Description
21315 E SPHR ROLLER BRG ; 75MM BORE 160MM OD 37MM WID SHAFT MOUNT

SKF

Part # 21315 E

BDI # 1421736

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 279.47 / each QTY