2MM306WICRDUL
Description
2MM306WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 72MM OD
Part # 2MM306WI DUL
BDI # 1333860
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
JHM534149-2
Description
JHM534149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 170MM BORE 38MM WID
Part # JHM534149-2
BDI # 1360304
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648376
Precision Class:
Standard
Basic Number:
JHM534149
N 222 ECM/C3
Description
N 222 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 200MM OD 38 WID RBEC 1
Part # N 222 ECM/C3
BDI # 1265476
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454850
Number of Rows of Rollers:
Single Row
NU 222 ECM/C3
Description
NU 222 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 200MM OD 38 WID RBEC 1
Part # NU 222 ECM/C3
BDI # 1418663
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455583
Number of Rows of Rollers:
Single Row
7222 BECBM
Description
7222 BECBM ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBM
BDI # 1420836
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257656
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)