Page 1 of 3

Next

Compare
7317 BECBY

COMPARE

7317 BECBY

Description
7317 BECBY ANG CONTACT BALL BRG ; 85MM BORE 180MM OD 41MM WD

SKF

Part # 7317 BECBY

BDI # 1265766

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257508
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 504.85 / each QTY
7317 BECBM

COMPARE

7317 BECBM

Description
7317 BECBM ANG CONTACT BALL BRG ; 85MM BORE 180MM OD 41MM WD

SKF

Part # 7317 BECBM

BDI # 1420841

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257510
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 544.15 / each QTY
7317BYG

COMPARE

7317BYG

Description
7317BYG ANGULAR CONTACT BALL BEARING ; 85MM BOREX180MM ODX41MM W 1-ROW

NSK

Part # 7317BYG

BDI # 1187839

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254277
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 466.89 / each QTY
21317 EK

COMPARE

21317 EK

Description
21317 EK SPHR ROLLER BRG ; 85MM BORE 180MM OD 41MM WID

SKF

Part # 21317 EK

BDI # 1421877

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 470.59 / each QTY
7317WNSU

COMPARE

7317WNSU

Description
7317WNSU ANGULAR CONTACT BALL BRG ; 85MM ID 180MM OD 41MM WD SR OPEN

TIMKEN

Part # 7317WNSU

BDI # 1350557

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: Yes
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 549.48 / each QTY