5215 2RS

COMPARE

5215 2RS

Description
5215 2RS ANGULAR CONTACT BEARING ; 75MM BORE 130MM OD 41.3MM WD DR 2 SEALS

EBC

Part # 5215 2RS

BDI # 18151514

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 493608
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 186.09 / each QTY