22312EJW33C3
Description
22312EJW33C3 SPHERICAL RLR BRG ; 60MM ID 130MM OD 46MM WD OPEN
Part # 22312EJW33C3
BDI # 1317224
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JH217249-2
Description
JH217249-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 85MM BORE 46MM W
Part # JH217249-2
BDI # 1360164
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
648550
Precision Class:
Standard
Basic Number:
JH217249
23024EJW33
Description
23024EJW33 SPHERICAL RLR BRG ; 120 MM BORE 180 MM OD STEEL CAGE
Part # 23024EJW33
BDI # 1318069
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22312 E/VA405
Description
22312 E/VA405 SPHR ROLLER BRG ; 60MM BORE 130MM OD 46MM WID SHAFT MOUNT
Part # 22312 E/VA405
BDI # 1415338
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22220 EK
Description
22220 EK SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID
Part # 22220 EK
BDI # 1415362
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing