Page 1 of 2

Next

Compare
23026 CC/C3W33

COMPARE

23026 CC/C3W33

Description
23026 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 200MM OD 52MM WID SHAFT MOUNT

SKF

Part # 23026 CC/C3W33

BDI # 1418933

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 794.28 / each QTY
23120 CC/C3W33

COMPARE

23120 CC/C3W33

Description
23120 CC/C3W33 SPHR ROLLER BRG ; 100MM BORE 165MM OD 52MM WID SHAFT MOUNT

SKF

Part # 23120 CC/C3W33

BDI # 1419831

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 566.12 / each QTY
7236-B-MP-UA

COMPARE

7236-B-MP-UA

Description
7236-B-MP-UA ANG CONTACT BALL BRG

FAG

Part # 7236-B-MP-UA

BDI # 1151931

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235567
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 4,988.11 / each QTY
23026EJW33

COMPARE

23026EJW33

Description
23026EJW33 SPHERICAL RLR BRG ; 130MM ID 200MM OD STEEL CAGE

TIMKEN

Part # 23026EJW33

BDI # 23594187

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 796.36 / each QTY
23120 CCK/W33

COMPARE

23120 CCK/W33

Description
23120 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23120 CCK/W33

BDI # 1420091

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 566.12 / each QTY