5312WBR
Description
5312WBR ANGULAR CONTACT BALL BRG ; 60MM ID 130MM OD 54MM WD
Part # 5312WBR
BDI # 1346167
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255366
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5312C3
Description
5312C3 ANGULAR CONTACT BALL BEARING ; DR 60MM ID 130MM OD 54MM W OPEN
Part # 5312C3
BDI # 1203887
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257003
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3312 A/C3
Description
3312 A/C3 ANG CONTACT BALL BEARING ; 60MM BORE 130MM OD 54MM WD DR OPEN
Part # 3312 A/C3
BDI # 1415951
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning:
No
5312MFF
Description
5312MFF ANG CONTACT BALL BEARING ; 60MM IDX130MM OD 2.12" WD 2 SHIELDS
Part # 5312MFF
BDI # 663045
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256448
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)