Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5219
Description
5219 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE DOUBLE ROW
Part # 5219
BDI # 216831
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255686
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5219C3
Description
5219C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 95MM ID 170MM OD 55.6MM W
Part # 5219C3
BDI # 1203742
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256951
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5219 M
Description
5219 M ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5219 M
BDI # 216833
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255689
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5219 M C/3
Description
5219 M C/3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5219 M C/3
BDI # 216835
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255688
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)