23220 CC/W33

COMPARE

23220 CC/W33

Description
23220 CC/W33 SPHR ROLLER BRG ; 100MMX180MMX60.3MM

SKF

Part # 23220 CC/W33

BDI # 1418958

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 730.12 / each QTY
3220-C3

COMPARE

3220-C3

Description
3220-C3 ANG CONTACT BALL BRG ; DBL ROW 100MM BORE X 180MM OD X 60.3MM W

FAG

Part # 3220-C3

BDI # 1179391

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 35 Degree
Global Part Number GPN: 257141
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 702.67 / each QTY
23220 CCK/W33

COMPARE

23220 CCK/W33

Description
23220 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23220 CCK/W33

BDI # 1418960

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 702.72 / each QTY
5220C

COMPARE

5220C

Description
5220C ANG CONTACT BALL BEARING ; 100MM BORE 180MM OD 60.3MM WD

SKF

Part # 5220C

BDI # 663643

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256301
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 769.60 / each QTY