MA5220EX
Description
MA5220EX CYLINDRICAL ROLLER BEARING ; 100 MM ID X 180 MM OD X 60.325 MM W OPEN
Part # MA5220EX
BDI # 1222833
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452682
Number of Rows of Rollers:
Single Row