22318EMW33C3
Description
22318EMW33C3 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD OPEN
Part # 22318EMW33C3
BDI # 20054409
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3MM9316WI QUL
Description
3MM9316WICRQUL PRECISION BALL BEARING ; NON-RETURNABLE QUAD PHENOLIC AC
Part # 3MM9316WICRQUL
BDI # 25022712
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
NU2226EJ
Description
NU2226EJ CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU2226EJ
BDI # 26851901
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22318EJW33C4
Description
22318EJW33C4 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD
Part # 22318EJW33C4
BDI # 20054225
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23126EJW33C3
Description
23126EJW33C3 SPHERICAL RLR BRG ; 130MM ID 210MM OD 64MM WD
Part # 23126EJW33C3
BDI # 20054890
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing