24122EJW33C3
Description
24122EJW33C3 SPHERICAL RLR BRG ; 110MM ID 180MM OD STEEL CAGE
Part # 24122EJW33C3
BDI # 23594096
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24026KEJW33
Description
24026KEJW33 SPHERICAL RLR BRG ; 130MM ID 200MM OD 69MM WD
Part # 24026KEJW33
BDI # 1319141
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24122KEJW33
Description
24122KEJW33 SPHERICAL RLR BRG ; 110MM ID 180MM OD 69MM WD
Part # 24122KEJW33
BDI # 20352099
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
3MM213WI TUL
Description
3MM213WI TUL PRECISION BALL BEARING ; TRIPLEX PHENOLIC 65MM BORE AC
Part # 3MM213WICRTUL
BDI # 22843855
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
TA4026VC4
Description
TA4026VC4 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE <12 OD
Part # TA4026VC4
BDI # 1374081
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Full Complement | Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No