Page 1 of 2

Next

Compare
654D-2

COMPARE

654D-2

Description
654D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6" OD 3" WID

TIMKEN

Part # 654D-2

BDI # 1348683

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 152.4
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 646742
Precision Class: Standard
Basic Number: 654

Price Inventory : In stock
$ 399.23 / each QTY
MR 88

COMPARE

MR 88

Description
MR 88 NEEDLE ROLLER BEARING ; 5-1/2" BORE 7" OD 3" WID

MCGILL

Part # 5408800000

BDI # 347381

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 7
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23137
Self Aligning: No

Price Inventory : Available to order
$ 458.75 / each QTY
IR-9611648

COMPARE

IR-9611648

Description
IR-9611648 CYLINDRICAL ROLLER BRG ; 6" ID X 7.25" OD X 3" WD

TIMKEN

Part # IR-9611648

BDI # 1360037

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 345.12 / each QTY
HJ-14817848

COMPARE

HJ-14817848

Description
HJ-14817848 CYLINDRICAL ROLLER BRG ; 234.95MM SHAFT DIA 282.575IN OD

TIMKEN

Part # HJ-14817848

BDI # 1357941

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 11.125
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage
Self Aligning: No

Price Inventory : Available to order
$ 916.43 / each QTY
IR-12814848

COMPARE

IR-12814848

Description
IR-12814848 CYLINDRICAL ROLLER BRG ; 95.25 - 152.4MM BORE OPEN SGL ROW

TIMKEN

Part # IR-12814848

BDI # 1360019

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 587.31 / each QTY