799-2
Description
799-2 TAPERED ROLLER BEARING CONE ; 128.587MM OD X 47.625MM W
Part # 799-2
BDI # 1351378
Features
Component:
Cone
Width - Millimeter:
47.625
Inch - Metric:
Inch
Bore - Millimeter:
128.6
Bore - Inch:
5.063
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
799
72MST ZP PAIR C2
Description
72MST ZP PAIR C2 STAMPED HOUSING ; 4-15/16" HOUSING LG 2-BOLT PRESSED STEEL
Part # 72MST
BDI # 1350487
SET425-900SA
Description
SET425-900SA TPD RLR MULTI-BRNG KIT ; 2.875" BORE X 5" OD
Part # SET425-2
BDI # 1373107
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
567 (1) | 563 (1)
Basic Number:
567
Precision Class:
Standard
KB11786Y-900SA
Description
KB11786Y-900SA TPD RLR MULTI-BRNG KIT ; 2-1/4" ID X 3.875" OD SINGLE ROW
Part # KB11786Y-900SA
BDI # 1362239
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Outside Diameter - Millimeter:
98.425
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
387 (1) | 382 (1)
Basic Number:
KB11786
Precision Class:
Standard
YCJ1 11/16 SGT
Description
YCJ1 11/16 SGT FLANGE BRG UNIT ; 1-11/16" BORE 5.8" BOLT CIRCLE 4 HOLE
Part # YCJ1 11/16 SGT
BDI # 1375519
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
546877
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148