28980-3
Description
28980-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION
Part # 28980-3
BDI # 1330010
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
59.969
Bore - Inch:
2.361
Precision Class:
Class 3
Width - Inch:
1
Basic Number:
28980 #3
LM48511A-2
Description
LM48511A-2 TAPERED ROLLER BEARING CUP ; 1-CUP CNTRL STAND 2-9/16" OD 0.67" WD
Part # LM48511A-2
BDI # 1364546
Features
Component:
Cup
Width - Millimeter:
17.018
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Outside Diameter - Millimeter:
65.1
Other Features:
Light Medium Duty
Global Part Number GPN:
646081
Precision Class:
Standard
Width - Inch:
0.67
Basic Number:
LM48511A
YCJT 15/16 SGT
Description
YCJT 15/16 SGT FLANGE BRG UNIT ; 15/16" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # YCJT 15/16 SGT
BDI # 1375555
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.13
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545917
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
385-2
Description
385-2 TAPERED ROLLER BEARING CONE ; PRECISION 2.165" BORE 0.864" WD
Part # 385-2
BDI # 1338718
Features
Component:
Cone
Width - Millimeter:
21.946
Inch - Metric:
Inch
Bore - Millimeter:
54.991
Bore - Inch:
2.165
Global Part Number GPN:
647929
Precision Class:
Standard
Width - Inch:
0.864
Basic Number:
385
YASM2 3/16
Description
YASM2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # YASM2 3/16
BDI # 1375476
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | Medium Duty | High Base
Global Part Number GPN:
520020
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2