Page 1 of 4

Next

Compare
4GBC

COMPARE

4GBC

Description
4GBC FLANGE BLOCK HOUSING ; POLYMER

EDT CORP

Part # 4GB-C

BDI # 20876675

Price Inventory : In stock
$ 78.17 / each QTY
NU2309-E-XL-TVP2

COMPARE

NU2309-E-XL-TVP2

Description
NU2309-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NU2309-E-XL-TVP2

BDI # 1411361

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565613
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 159.17 / each QTY
QBCUBO-B

COMPARE

QBCUBO-B

Description
QBCUBO-B FLANGE BEARING ; ALL-ROUND POLYMER

EDT CORP

Part # QBCUBO-B

BDI # 20867901

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0
Nominal Outside Diameter - Inch: 1.13
Flange Outside Diameter - Millimeter: 31.75
Inch - Metric: Inch

Length Thru Bore - Millimeter: 20.828
Nominal Bore - Millimeter: 0
Length Thru Bore - Inch: 0.82
Flange Outside Diameter - Inch: 1.25
Other Features: All-Round Insert | Black-Green Finish

Price Inventory : In stock
$ 62.00 / each QTY
2207-2RS-TVH

COMPARE

2207-2RS-TVH

Description
2207-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 35MM BORE

FAG

Part # 2207-2RS-TVH

BDI # 1410778

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 1.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 113.25 / each QTY
2206-2RS-TVH

COMPARE

2206-2RS-TVH

Description
2206-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 30MM X 62MM

FAG

Part # 2206-2RS-TVH

BDI # 1410776

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 93.99 / each QTY