14MX-38S-37
Description
14MX-38S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193038
BDI # 1094936
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
14MX-48S-37
Description
14MX-48S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193048
BDI # 1094964
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
14MX-53S-37
Description
14MX-53S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193053
BDI # 1094974
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
P44-14MGT-85
Description
P44-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85
Part # 77118044
BDI # 1125731
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.912
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed