Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
14.326
Face Width - Inch:
0.564
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
5M-9 Powergrip HTD
P48-5MGT-15
Description
P48-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091048
BDI # 1125763
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed