PHP 28XH300RSB
Description
PHP 28XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28XH300RSB
BDI # 1289498
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
198.09
Mounting Method:
Rough Bore
TB22XH300
Description
TB22XH300 TIMING PULLEY ; TAPER BUSHED 101755949
Part # TB22XH300
BDI # 24303908
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.062
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
TB22XH200
Description
TB22XH200 TIMING PULLEY ; TAPER BUSHED 101755948
Part # TB22XH200
BDI # 24303906
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
167.488
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573908
Pitch Diameter - Millimeter:
141.49
TB24XH200
Description
TB24XH200 TIMING PULLEY ; TAPER BUSHED 101755957
Part # TB24XH200
BDI # 24303924
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184.937
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Bushed