Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.755
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577896
Pitch Diameter - Millimeter:
71.3
P308M20-H
Description
P308M20-H SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P308M20-H
BDI # 610204
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577631
Pitch Diameter - Millimeter:
76.394
P328M30-H
Description
P328M30-H SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P328M30-H
BDI # 610227
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style
Global Part Number GPN:
577622
Pitch Diameter - Millimeter:
81.49
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
Belt Width - Millimeter:
32