4 B 124 SK
Description
4 B 124 SK V-BELT SHEAVE ; 4 GROOVES 12-3/4" OD BUSHED
Part # 4 B 124 SK
BDI # 619146
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581491
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
2TB80
Description
2TB80 V-BELT PULLEY SHEAVE ; 2 GROOVES 8.35" OD BUSHED SPLIT TAPER B
Part # 1002393
BDI # 328531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14407
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
2TB136
Description
2TB136 V-BELT PULLEY SHEAVE ; 2 GROOVES 13.95" OD BUSHED SPLIT TAPER B
Part # 1002757
BDI # 328503
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14386
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
2TB86
Description
2TB86 V-BELT PULLEY SHEAVE ; 2 GROOVES 8.95" OD BUSHED SPLIT TAPER B
Part # 1002450
BDI # 328532
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14403
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2