Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Other Features:
Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13346
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2
16LF100X3/4
Description
16LF100X3/4 TIMING PULLEY ; 3/4" BORE 1" WD 3/8" PIT L
Part # 1054790
BDI # 324888
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Other Features:
Split Taper Bushing | Arm Style | Type 2
Global Part Number GPN:
13345
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
1
30HH150
Description
30HH150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE
Part # 1057173
BDI # 325066
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
2VP60X 1 3/8
Description
2VP60X 1 3/8 VARIABLE SPEED SHEAVE ; 1-3/8" BORE 2 GROOVES 6" OD FINISH BORE
Part # 1046036
BDI # 333074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
34.925
Other Features:
Solid Style
Global Part Number GPN:
579174
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2