Y-24S-MPB
Description
Y-24S-MPB SYNCHRONOUS PULLEY ; 8MM PITCH 24 TEETH 0.63IN BELT WD
Part # 20038745
BDI # 397446
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Global Part Number GPN:
576133
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Rough Bore