16L100 X 1/2 MPB
Description
16L100 X 1/2 MPB TIMING BELT PULLEY
Part # 16L100 X 1/2 MPB
BDI # 255305
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573581
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Rough Bore
16L050 X 1/2 MPB
Description
16L050 X 1/2 MPB TIMING BELT PULLEY
Part # 16L050 X 1/2 MPB
BDI # 255280
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573452
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Rough Bore
16H100 X 5/8 MPB
Description
16H100 X 5/8 MPB TIMING BELT PULLEY ; 2.546" DIA PITCH 16 TEETH H-REBORABLE
Part # 16H100 X 5/8 MPB
BDI # 255487
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573461
Pitch Diameter - Millimeter:
64.68
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.12
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573574
Pitch Diameter - Millimeter:
64.68
16H200 X 3/4 MPB
Description
16H200 X 3/4 MPB TIMING BELT PULLEY
Part # 16H200 X 3/4 MPB
BDI # 255507
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573424
Pitch Diameter - Millimeter:
64.68
Mounting Method:
Rough Bore