P26-8MGT-20
Description
P26-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082026
BDI # 1125576
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
8MX-25S-12
Description
8MX-25S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181025
BDI # 1117361
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
8MX-28S-12
Description
8MX-28S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181028
BDI # 1117371
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
8MX-30S-21
Description
8MX-30S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182030
BDI # 1117381
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
P28-8MGT-30
Description
P28-8MGT-30 SYNCHRONOUS PULLEY ; 8MM PITCH 28T 1.181" BELT W
Part # 77083028
BDI # 1125593
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed