Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3

Next

Compare
P84L075-2517

COMPARE

P84L075-2517

Description
P84L075-2517 TIMING PULLEY ; 3/8IN PITCH TAPER BUSHED 84 TEETH

MASTERDRIVE

Part # 2105010423

BDI # 21580141

Features

Pitch Diameter - Inch: 10.027
Inch - Metric: Inch
Outside Diameter - Inch: 9.997
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 254.68
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
$ 81.69 / each QTY
2/5V1090SK

COMPARE

2/5V1090SK

Description
2/5V1090SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE

MASTERDRIVE

Part # 2105008369

BDI # 649668

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.9
Outside Diameter - Millimeter: 276.86
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 582955

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : Available to order
$ 112.73 / each QTY
2C130SF

COMPARE

2C130SF

Description
2C130SF V-BELT SHEAVE ; QD SHEAVE C SECTION 2 GROOVE

MASTERDRIVE

Part # 2105008962

BDI # 650694

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.4
Outside Diameter - Millimeter: 340.36
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN: 583891

Mounting Method: Bushed
Belt Series: C
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
$ 180.66 / each QTY
AK89H

COMPARE

AK89H

Description
AK89H V-BELT SHEAVE ; H BUSHED SHEAVE A SECTION 1 GROOVE

MASTERDRIVE

Part # 2105004661

BDI # 654790

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Outside Diameter - Millimeter: 222.25
Other Features: Bushing Sold Separately | Bushing Not Included | Light Duty | Split Taper Bushing | Lighting Hole Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 582973

Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
$ 27.29 / each QTY
4/5V850E

COMPARE

4/5V850E

Description
4/5V850E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 4 GROOVE

MASTERDRIVE

Part # 2105008429

BDI # 651903

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Outside Diameter - Millimeter: 215.9
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Solid Style | Type B1
Global Part Number GPN: 582789

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : Available to order
$ 104.97 / each QTY