Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P38-14MGT-55

COMPARE

P38-14MGT-55

Description
P38-14MGT-55 SYNCHRONOUS PULLEY ; 38GROVES 14MM P 55MM W

GATES

Part # 77115038

BDI # 1125683

Features

Pitch Diameter - Inch: 6.669
Flange Outside Diameter - Millimeter: 183.363
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 61.722

Face Width - Inch: 2.43
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 169.393
Mounting Method: Bushed

Price Inventory : Available to order
$ 163.25 / each QTY