8MX-90S-21
Description
8MX-90S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182090
BDI # 1117483
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
21
P90-8MGT-30
Description
P90-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083090
BDI # 1125918
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
30
P90-8MGT-20
Description
P90-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082090
BDI # 1125917
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
20