14H100 JA
Description
14H100 JA SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 14H100 JA
BDI # 615487
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63.094
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573911
Pitch Diameter - Millimeter:
56.6